Shop All Cabinet Handles & Pulls
Sapphire
Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack
Mfr # SP-1009KN-96-SN-20
Zoro # G507710607
product price: $55.29
/pk 20, $2.76/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Material Zinc
- Mounting Type Cabinet Pull
- Width 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-1009KN-96-SN-20
- Zoro # G507710607
- UPC # 704780207405
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 5.87 in |
Details
Finish | Nickel |
Color | Brushed Nickel |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Delta Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a contemporary, sleek bar with a textured accent feature Pick between any of our finishes in Brushed Nickel, Black, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- MASTER LOCK Padlock, 1.5 in. Ka 3753 2 in. Shk Bx (3KALH 3753)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO626J)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- Sapphire Cabinet Handles & Pulls