Shop All Cabinet Handles & Pulls
Sapphire
Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack)
Mfr # SP-1009KN-96-BK-20
Zoro # G207710594
product price: $42.58
/pk 20, $2.13/ea
$42.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material Zinc
- Mounting Type Cabinet Pull
- Width 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-1009KN-96-BK-20
- Zoro # G207710594
- UPC # 704780207382
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 5.87 in |
Details
Finish | Black |
Color | Black |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sapphire Delta series cabinet pull is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative pull is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 20 cabinet pulls where items are featuring multiple finishes such as Black, Gold and Satin Nickel.
- •Contemporary, sleek bar with textured accent pull design
- •Designed for kitchen, bathroom, bedroom and living room use
- •3-3/4" center to center, 1-1/2" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend style with its sleek design and textured accent
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 20 pulls
- •Black finish
- •Lifetime mechanical warranty
- •Projection measurement: 1.5 in.
- •Center-to-Center measurement: 3.75 in.
- •Width measurement: 6 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadlatch, Satin Chrome, Grade 2 (B252PD 626)
- BEST Top B6 Pin Segment for SFIC Cores (B6)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Black (FRP175U19)
- SPD Welded Blade End Gas Spring (GSWB426445)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- Sapphire Cabinet Handles & Pulls