Shop All Cabinet Handles & Pulls
Sapphire
Cubic 3.75 in. Center-to-Center Modern Cabinet Pull (5-Pack)
Mfr # SP-2211006-95-BC-5
Zoro # G501860247
product price: $13.45
/pk 5, $2.69/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Color Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2211006-95-BC-5
- Zoro # G501860247
- UPC # 704780198543
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 4.25 in |
Details
Finish | Brushed Chrome |
Color | Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Cubic modern cabinet handle is widely used in residential storage systems. Our Sapphire brand cubic modern cabinet handle is the perfect accent for your home cabinetry. Made of stainless steel, this cabinet hardware comes in a package of 5 and is available in a brushed chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- PRIME-LINE Door Reinforcr Brs #9560 (U 9560)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- SAPPHIRE Cubic 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-127-BC-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- MONROE PMP Pull Handle, 2-3/4 In. H, Natural, Threaded Holes (PH-0165)
- Sapphire Cabinet Handles & Pulls