Shop All Cabinet Knobs
Sapphire
Bolt 1 in. Modern Cabinet Knob (5-Pack)
Mfr # SP-3181-K-MAB-5
Zoro # G201861131
product price: $11.91
/pk 5, $2.38/ea
$11.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Medium Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-3181-K-MAB-5
- Zoro # G201861131
- UPC # 704780199106
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Medium Aged Bronze |
Description
Our Bolt Series Modern Cabinet Knob by Sapphire is a subtle accent to enhance your homes cabinet system. Most commonly used for bedrooms and kitchens, these knobs are packaged with 5 knobs. Most commonly used for bedrooms and kitchens, these individually-packaged knobs are a great modern addition to a more classically styled home. Comes in a Medium Aged Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- EKENA MILLWORK 52" Bottom Width x 57 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X52ST)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- SAPPHIRE Alpha Series Modern Round Polished Chrome Cabinet Knob, 20pack (SP-1145-K-CP-20)
- SAPPHIRE Accent Series 1-1/4 in. Modern Oil Rubbed Bronze Square Cabinet Knob, 10PK (SP-1071-K-ORB-10)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-SN-5)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 10PK (5415-BP-10)
- Sapphire Cabinet Knobs