Shop All Cabinet Knobs
Sapphire
Alpha Series Modern Round Oil Rubbed Bronze Cabinet Knob, 20pack
Mfr # SP-1145-K-ORB-20
Zoro # G607710606
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-1145-K-ORB-20
- Zoro # G607710606
- UPC # 704780207337
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Bronze |
Description
The Sappire Alpha Series Modern Round Cabinet Knob is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet knob design features a stylish, contemporary raised square design Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lever Ext Keyed Sat Chr (EX100005)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261DU)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors (PMLP211SL)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- SAPPHIRE Hexa 1.5 in. Modern Cabinet Knob (5-Pack) (SP-2891-51-CP-5)
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack (SP-1071-K-BK-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK (SP-2891-51-MAB-10)
- SAPPHIRE Accent Series Modern Square Gold Cabinet Knob, 10pack (SP-1071-K-BRA-10)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- Sapphire Cabinet Knobs