Shop All Cabinet Knobs
Sapphire
Alpha Series Modern Round Black Cabinet Knob, 20pack
Mfr # SP-1145-K-BK-20
Zoro # G807710598
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Clack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-1145-K-BK-20
- Zoro # G807710598
- UPC # 704780207344
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Clack |
Description
The Sappire Alpha Series Modern Round Cabinet Knob is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet knob design features a stylish, contemporary raised square design Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Lifetime Brass 2-3/8" (FP238CR003)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- SAPPHIRE Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK (SP-1145-K-BRA-20)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-MAB-5)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Polished Nickel Traditional Cabinet Knob (BP80980180)
- Sapphire Cabinet Knobs