Shop All Cabinet Knobs
Sapphire
Alpha Series 1 in. Modern Satin Nickel Round Cabinet Knob (20-Pack)
Mfr # SP-1145-K-SN-20
Zoro # G707710599
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-1145-K-SN-20
- Zoro # G707710599
- UPC # 704780207351
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Nickel |
Description
The Sapphire Alpha series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 20 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.
- •Sleek, contemporary round knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1" diameter, 1" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend style with its round shape design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 20 knobs
- •Satin Nickel finish
- •Lifetime mechanical warranty
- •Projection measurement: 1 in.
- •Diameter measurement: 1 in.
- •Height measurement: 1 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Cabinet Knobs (4704.150.BIN)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1130)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack (SP-1071-K-BK-10)
- SAPPHIRE Alpha Series Modern Round Polished Chrome Cabinet Knob, 20pack (SP-1145-K-CP-20)
- SAPPHIRE Lunar 1 in. Modern Cabinet Knob (5-Pack) (SP-1227-K-SN-5)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Diameter Satin Nickel Florence Cabinet Mushroom Knob (2980SN)
- Sapphire Cabinet Knobs