Shop All Cabinet Knobs
Sapphire
Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK
Mfr # SP-1145-K-BRA-20
Zoro # G211360426
product price: $33.65
/pk 20, $1.68/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Gold
- Size 1 in W x 1 in L x 1.5 in D
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-1145-K-BRA-20
- Zoro # G211360426
- UPC # 704780207368
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 1 in W x 1 in L x 1.5 in D |
Details
Shape | Round |
Material | Zinc |
Finish | Gold |
Color | Gold |
Description
Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK
- •Sleek, contemporary round knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1" diameter, 1" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend style with its round shape design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 20 knobs
- •Gold finish
- •Lifetime mechanical warranty
- •Height measurement: 1 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND All Weather Hooks and Strips, Plastic, Small, PK16 (17017CLR-AWES)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- SAPPHIRE Accent Series Modern Square Gold Cabinet Knob, 10pack (SP-1071-K-BRA-10)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- SAPPHIRE Alpha Series Modern Round Polished Chrome Cabinet Knob, 20pack (SP-1145-K-CP-20)
- SAPPHIRE 1-1/4 in. Venetian Bronze Cabinet Knob - Set of 10 (SP-CH125Z-VB)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Polished Chrome Cabinet Knob (BP3678026)
- Sapphire Cabinet Knobs