Shop All Cabinet Knobs
Sapphire
Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK
Mfr # SP-1071-K-MAB-10
Zoro # G611360422
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material Zinc
- Finish Medium Aged Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-1071-K-MAB-10
- Zoro # G611360422
- UPC # 704780208280
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 1.25 in W x 1.25 in L x 1.5 in D |
Details
Shape | Square |
Material | Zinc |
Finish | Medium Aged Bronze |
Color | Bronze |
Description
Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK
- •Stylish, raised square knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1-1/4" diameter, 1" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend style with its square cutout design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 10 knobs
- •Medium Aged Bronze finish
- •Lifetime mechanical warranty
- •Height measurement: 1.25 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK (SP-2891-51-MAB-10)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-CP-5)
- SAPPHIRE Alpha Series 1 in. Modern Satin Nickel Round Cabinet Knob (20-Pack) (SP-1145-K-SN-20)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- SAPPHIRE Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK (SP-1145-K-BRA-20)
- ELEMENTS BY HARDWARE RESOURCES 1-5/8In. Overall Length Polished Chrome Walker 1 Square Knob (827L-PC)
- Sapphire Cabinet Knobs