Shop All Cabinet Knobs
Sapphire
Accent 1 in. Modern Cabinet Knob (5-Pack)
Mfr # SP-1071-K-ORB-5
Zoro # G301860850
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-1071-K-ORB-5
- Zoro # G301860850
- UPC # 704780198871
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Bronze |
Description
Our Sapphire Accent modern cabinet knob is the perfect accent for your home cabinetry because of this knobs flat, squared knob with crisp edges and a beveled edge on perimeter. These cabinet pulls are often featured on cabinets in your homes bedroom, living rooms, and overhead cabinetry because of their clean design and square shape. This Sapphire brand cabinet pull is made of zinc material, making it stylish and yet very durable so that you get the best value out of our cabinet hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Track 20303038 (20303038AL)
- ROSSLARE REX SWITCH WITH TOGGLE OPTION (ROS-EX-16EO)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK (SP-2891-51-MAB-10)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150SN)
- Sapphire Cabinet Knobs