Shop All Cabinet Knobs
Sapphire
Accent 1 in. Modern Cabinet Knob (5-Pack)
Mfr # SP-1071-K-MAB-5
Zoro # G701861082
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Medium Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-1071-K-MAB-5
- Zoro # G701861082
- UPC # 704780198888
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Medium Aged Bronze |
Description
Our Sapphire Accent modern cabinet knob is the perfect accent for your home cabinetry because of this knobs flat, squared knob with crisp edges and a beveled edge on perimeter. These cabinet pulls are often featured on cabinets in your homes bedroom, living rooms, and overhead cabinetry because of their clean design and square shape. This Sapphire brand cabinet pull is made of zinc material, making it stylish and yet very durable so that you get the best value out of our cabinet hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP AirBridge Suspension System (17-19001)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- LOCKEY Max Guard For Panic Bars Silver (MAX-G-S)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- SAPPHIRE Hexa 1.5 in. Modern Cabinet Knob (5-Pack) (SP-2891-51-CP-5)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK (SP-2891-51-MAB-10)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-SN-5)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- SAPPHIRE Lunar 1 in. Modern Cabinet Knob (5-Pack) (SP-1227-K-SN-5)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-CP-5)
- EMTEK Brandt 1-1/4 in Cabinet Knob Polished Chrome Finish (86695US26)
- Sapphire Cabinet Knobs