Shop All Voltage Detectors
Sanwa
Voltage Detector / Supporter
Mfr # KDP10
Zoro # G309983926
Free Shipping & Returns
$106.99
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
- Brand Sanwa
- MFR # KDP10
- Zoro # G309983926
- Country of Origin Japan
- Category Voltage Detectors
Description
This smart little safety device attaches to your 7 or 8 inch pliers and warns you before cutting a live wire.This Voltage Detector Supporter is designed to help eliminate accidents caused by an erroneous cut of a live-wire cable for a commercial powers alternate voltage frequency: 50 Hz/60 Hz by being attached to a manual cable cutter.Helps eliminate accidents from cutting a live-wire cableDetectable even with gloves onLong battery life - approx. 5 months of battery life in standby modeWorks with most pliers, but some pliers cannot be attached depending on the handle shape.
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
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 050 In (668-8)
- GARDNER BENDER Voltage Probe Continuity Tester, 12-250V (GCV-3206)
- SANWA Digital Insulation Tester Dustproof + Splashproof IP54 Design (MG500)
- SANWA 3 Phase Detector - Contact Type (KS1)
- SANWA 3 Phase / Rotation Motor Detector (KS3)
- SANWA Digital Insulation Tester Dustproof + Splashproof IP54 Design (MG1000)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- GB WIRE STRIPPER LOCK 10-20 (GS-360)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP14-6)
- Sanwa Voltage Detectors