Shop All Clamp On Power Meters
Sanwa
True RMS Mini Clamp Meter with Backlight
Mfr # DCL11R
Zoro # G009983981
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # DCL11R
- Zoro # G009983981
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The DCL11R is a compact clamp meter with True RMS capability.The DCL11R clamp meter allows users to measure the current range specified in IEC61010-1 CAT. III 300V. It is suitable for measuring the current of low-voltage power lines and electrical appliances. The clamp sensor in this instrument has a maximum input current rating of 320 Amperes with a max overload protection of 350 Amperes. The device comes with a 6000-count display with backlight functionality which extinguishes after 10 seconds of use. It also features the hold function that allows users to pause a reading on the screen.The meter operates on 2x AAA batteries with a power consumption of 1.9mA, and provides a use time of approximately 500 hours.Includes meter, pouch, carry strap and instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- SANWA Mini AC/DC Clamp Meter with True RMS and Peak Hold (DCL31DR)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- SANWA Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V (DCM2000DR)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality (DCM600DR)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- Sanwa Clamp On Power Meters