Shop All Clamp On Power Meters
Sanwa
True RMS Clamp Meter for Electrical and HVAC Work + DMM Functions
Mfr # DCM660R
Zoro # G909983982
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # DCM660R
- Zoro # G909983982
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The Sanwa DCM660R is a digital clamp-meter with digital multimeter capabilities.The DCM660R can be used in a CAT III environment and can measure a current of up to 660 Amperes. Since this instrument also has digital multimeter functionalities it can also measure AC+DC voltage, resistance, and frequency as well as perform continuity tests.The device uses the double integration operation method and True RMS for AC measuring. The display on this device is a large 6600-count LCD display with backlight. The DCM660R has a safety design compliant with the IEC61010-1 standard.Meter comes with one set of test leads, carrying case and instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- MILWAUKEE TOOL Milwaukee® True RMS Digital Heavy Duty Multimeter (2217-20)
- SANWA True RMS Mini Clamp Meter with Backlight (DCL11R)
- SANWA Mini AC/DC Clamp Meter with True RMS and Peak Hold (DCL31DR)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V (DCM2000DR)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- SANWA Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality (DCM600DR)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- Sanwa Clamp On Power Meters