Sanwa

True RMS AC Clamp Meter with Flexible Conductor


product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa DCL3000R is a flexible clamp meter with True RMS capability.The DCL3000R has a unique design as it features a flexible conductor sensor that can be detached and looped around a wire or a conductor. The device is great for measuring currents across conductors in narrow spaces where a traditional clamp-meter might be difficult to use. This instrument is a True RMS AC clamp meter designed in compliance with IEC61010-1 CAT.IV 600V. It is suitable for measuring the current of electrical lines, and appliance power supply facilities operating on low voltages of no more than 600V. The device can measure a current of up to 3000 Amperes with accuracy of ± 3%+5 and has a maximum overload protection input of 5000 Amperes.The instrument features a 3150-count large display with backlight. It also features Data Hold, and Range Hold features along with Max/Min value hold feature. The DCL3000R consumes 20mW of power and also features an Auto-power save feature that turns off the device after 15 mins of no operation.Meter includes flexible conductor, carrying case and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.