Shop All Digital Multimeters
Sanwa
Pocket Size Hybrid Digital Multimeter + Clamp Meter
Mfr # PM33a
Zoro # G909983821
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # PM33a
- Zoro # G909983821
- Country of Origin Japan
- Category Digital Multimeters
Description
This compact digital multimeter measures only 4.25 x 2.2 x 0.5 and weighs a mere 3 ounces.The PM3 is designed for measuring low voltage circuits and is compliant with the EN61010-1 CAT.II 500V safety standard.The PM3 digital multimeter can perform all basic measurements such as voltage, resistance, capacitance, frequency, and duty cycle as well as continuity test. The probes in the Sanwa PM3 are internally connected with the circuit and cannot be removed unlike in a standard size multimeter.The device is EN61010-1 CAT.II 500V compliant, meaning it can be used to measure the main socket and plug-in loads such as home electrical appliances. For keeping the device protected against moisture and dust, the PM3 comes with a leather case that holds both the multimeter and test leads in place. Includes meter, probes, instruction manual and leather case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ5)
- TENNESEE MAT CO Wearwell Clean Room Mat 2' x 3' Blue (095.2X3BL)
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- SANWA Digital Multimeter with True RMS and PC Link (PC773)
- SANWA Digital Multimeter with True RMS and Dual Display (PC710)
- SANWA Pocket Digital Multimeter with Folding Case (PM3)
- SANWA Digital Multimeter with True RMS + Datalogging and PC Link (PC720M)
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- SANWA Pocket Size Digital Multimeter with Built-In Case - Solar Powered (PS8a)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- Sanwa Digital Multimeters