Sanwa

Pocket Digital Multimeter with 4000 Count Display


product price: $96.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa PM11 is a pocket-size digital multimeter with a 4000-count display and 0.8% accuracy.The PM11 digital multimeter is designed to be portable and be used for low voltage circuit measurement. The device features a 4000-count display and has an accuracy of 0.8% in DC mode. The device has an analog bar-graph on the display with 40 segments and is meant to imitate the needle in an analog multimeter. The instrument has been designed in accordance with the safety standard IEC 61010-1 Measurement Category II.The device offers features such as measuring voltages, resistance, and continuity test. The voltage and resistance functions have a full auto-range feature. It uses the dual-integration measuring method, which converts the voltage into time, as it provides stable measurements with high accuracy, resolution and noise rejection ratio. One particular advantage is the high noise rejection ratio at 50 or 60Hz power line frequency.The device has an all-plastic build and has a compartment in the front for the testing leads. The cleverly designed cover folds flat in back of the unit when in use, and protects the unit when closed. It is compliant with the IEC 61010-1 CAT II standards and can be used to measure mains sockets and electrical appliances. Meter includes one set of integrated test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.