Shop All Clamp On Power Meters
Sanwa
Mini AC/DC Clamp Meter with True RMS and Peak Hold
Mfr # DCL31DR
Zoro # G809983952
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # DCL31DR
- Zoro # G809983952
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The Sanwa DCL31DR is a compact DC/AC digital clamp meter with an RMS response feature.The DCL31DR can measure a current of up to 400 Amperes in both AC and DC modes with an accuracy of 3% when in AC mode. The DCL31DR offers many features such as a 6000-count large LCD display with a backlight, a Data Hold function for pausing the measurement on screen, a Peak Hold function for detecting the peak value of AC current to pausing it, and a Zero setting feature that allows users to remove DC offsets before measuring DC currents.This device allows you to measure the current range specified in IEC61010-1 CAT. III 300V and is suitable for measuring the current of low-voltage power lines and electrical appliances. The clamp sensor in the DCL31DR has a maximum input current rating of 320 Amperes AC/DC and has a maximum input protection rating of 450 Amperes AC/DC.Meter includes carry pouch, strap and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- PIC GAUGES Gauge, 4", 0/100 psi, 1/2"LM, 316SS (4001-2LE-GF)
- SANWA True RMS Mini Clamp Meter with Backlight (DCL11R)
- SANWA Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V (DCM2000DR)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- SANWA Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality (DCM600DR)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- NAVAC Digital Electrical Clamp Meter (NMC1)
- Sanwa Clamp On Power Meters