Shop All Power Meters and Analyzers
Sanwa
Laser Power Meter
Mfr # LP10
Zoro # G209983941
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # LP10
- Zoro # G209983941
- Country of Origin Japan
- Category Power Meters and Analyzers
Description
This instrument is a pocket-sized laser power meter featuring outstanding design and portability.The Sanwa LP10 is a Digital Laser Power Meter that features a 4039 count LCD display with an analog bar graph. This is used in checking and maintenance of the optical power levels of equipment using laser light.Using 633 nm of a He-Ne laser as the reference wavelength, this instrument enables direct reading of the optical power of visible-range laser light from a visible laser source - pointer, DVD players optical pickup, etc. The power of other wavelengths can also be measured by converting the reading according to the spectral sensitivity characteristic table typical values.The light sensor in this device is a silicon photodiode light sensor surface diameter 9 mm with a diffusion sheet. It can measure wavelengths within the 400 nm to 1100 nm range. The cleverly designed cover folds flat in back of the unit when in use, and protects the unit when closed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYHOOD Airflow Capture Hood w/Meter, 12-1/4" Dia (ABM-HOOD-200)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Black, Each (WAG036-B)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- ELECTRONIC SPEC. Electronic Specialities 695 Low Current Probe 0-60 AMP Use with Scope or Multimeter (EL695)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- Sanwa Power Meters and Analyzers