Sanwa

Large Diameter AC Clamp Meter with Digital Multimeter Functions


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa DCL1200R is a True RMS AC clamp-meter with DMM capabilities.The DCL1200R is an AC clamp meter/digital multimeter of the RMS value response type, designed for measurements in the range specified by IEC61010-2-032 CAT.III 600V. It is suitable for current and voltage measurements of low-voltage circuitry, electric equipment and power supply facilities.This clamp-meter can measure AC current of up to 1200 Amperes with an accuracy of 1.7%. It has a 6000-count display with a backlight. The device is also a digital multimeter that can measure AC/DC voltages, frequency of up to 30 kHz and capacitance, and it also has an Auto resistance feature that allows users to automatically measure resistances without the need for changing the range. The device can also perform Diode and Continuity tests with a buzzer. It can also wirelessly detect voltages of 15 V and above at 50/60 Hz.The DCL1200R is compliant with the IEC61010-2-032, CAT.III 600V, IEC61010-031 safety standards, and IEC61326-1 EMC directives. Includes meter, test leads, carrying case and instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.