Sanwa

Digital Multimeter with True RMS + High Input Impedance


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa RD701 is a 4000 count, True RMS digital multimeter with 0.3% accuracy.The RD701 is designed for low voltage circuits, home appliance measurements, and small communications equipment. This device comes in two variants, the RD701, and the RD700. The only difference between the two is that the RD700 does not offer the AC True RMS feature for measuring impure AC sine waves.The RD701 comes with a 4000-count large format display and has an accuracy of 0.3%. It can be used to measure basic electrical parameters such as voltage, current, resistance, frequency, capacitance as well as temperature 300 max using a K-type thermocouple sensor K-250PC. The device features an ADP function for the current sensor, so that users can use the compatible current clamp sensor CL-22AD & CL-22DC to measure current in a conductor.This device has an Auto-power off mode that turns the device off after 30 minutes cancellable. It also features an alarm for wrong probe insertion in the current terminal. The meter has a fuse of 20 kA and has a protective holster with a lead holder and a tilting stand.Includes meter, rubber holster, instruction manual and one set of test leads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.