Sanwa

Digital Multimeter with True RMS + Datalogging and PC Link


product price: $358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa PC720M is a True RMS digital multimeter with it's own built-in data logging capability plus PC Link 7 connectivity.The PC720M has an accuracy of 0.06% and has a display count of 9999. It has 2 input channels for taking the measurements and with the dual-display capability, it can display a maximum of two electrical quantities at a time eg: volts/current or volts/Hz. This instrument is designed for low voltage measurements, but it can also be used to work on electrical outlets and with main voltage. The PC720M features True RMS and is EN61010-1 CAT.II 1000V and EN61010-1 CAT.III 600V rated.What sets the PC720M apart is its built-in data logging feature that allows the user to save the readings in the memory of the multimeter itself. Saved readings can be exported later to a computer for further analysis. The built-in memory of this multimeter can hold up to 87,328 data points single display, and 43,664 data points dual display. The measurement interval can also be set on this multimeter when measuring varying voltage signals such as AC sine waves.Using the optional KB-USB7 USB cable, users can export the saved data to a computer using the optional PC Link7 software and save the measurements in a CSV file for further analysis. Sanwas PC Link7 software offers loads of features such as multi-window separated graphs by each channel, conditional recording by event function, setting for vertical/horizontal zoom, reading at the cursor position, and Y-axis split while retrieving data, etc.Includes meter, rubber holster, instruction manual and one set of test leads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.