Sanwa

Digital Multimeter with True RMS and PC Link


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sanwa PC773 is an 11000 count, True RMS AC multimeter with accuracy of 0.28%, a high-speed bar-graph, and a protective covering for high resistance against drop shocks.The PC773 has an accuracy of ± 0.28%+2 for DC input voltage, with a resolution of 0.01mV, while on AC it has an accuracy of ± 0.7%+50. The PC773 measures voltage, current, resistance, capacitance and frequency. This True RMS multitester is meant for low voltage measurements; however, it does feature a EN61010-1 CAT. III 600V rating for use with 3 phase systems as well as EN61010-1 CAT.II 1000V for home appliances and similar loads.The meter has thermo-plastic elastomer protection against drop shocks and also includes a built-in kick stand to place it upright. The device has Auto Power Save feature which turns on after 30 minutes of inactivity and is cancellable. The device also supports continuity tests and features a buzzer and LED for notification. Users can also measure temperature using the T-300 probe and PC Link7 software both of which are optional accessories.The meters data-logging capability requires the optional optical link cable KB-USB773, and PC Link software PC Link7, sold separately. Once connected, the Sanwa PC Link7 software automatically starts logging measurements in real-time into a CSV file. This software can also create a trend graph making it easier for the users to analyze the data.Includes meter, one set of test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.