Sanwa

Digital Multimeter with True RMS and PC Link


product price: $368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The PC7000 is Sanwas top-of-the-line digital multimeter with True RMS, a backlit dual function display and PC Link 7 connectivity.The PC7000 multitester is designed to measure electrical parameters for home electric appliances, batteries, low power circuit analysis, as well as low-power RF equipment.It is a True RMS multimeter with a maximum display count of 50000 500000 for DC. It comes with a CAT.II 1000V rating suitable for measuring single-phase AC loads such as home appliances, and CAT.III 600V rating suitable for 3-phase distribution. The Auto Range feature allows the user to automatically set the range of the device, users also have the option of adjusting it manually using the dial. It has an accuracy of 0.03% for DC voltages. The High-speed analog bar graph provides a visual indication of measurement like a traditional analog meter needle, its purpose is to visualize varying voltage levels and has up to 41 bar segments.Users can also use the Dual Function Display which allows them to display 2 functions max of the input signal being measured e.g.: Volts/Hz. It can also display the max, min, and average values of input signals, especially AC signals. The device can measure frequencies of AC sine waves, along with logic frequency measurements. Using the K-type thermocouple sensor, the device can be used to measure temperature readings range: -50C to 1000C. This device comes with a protective holster, that not only provides a protective housing for the instrument but also prevents the user from accidentally getting shocked while using it.The instrument is equipped with an optical isolated interface port at the meter back for data communication. Using the PC Link 7 software the users can transfer real-time readings and internally logged data to their PC on a CSV file. The PC Link 7 software can automatically detect a port connected with a digital multimeter with no additional Windows drivers required. The software can support up to 8 channels to the PC at a given time. Includes meter, rubber holster, instruction manual, K type temperature sensor and one set of test leads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.