Shop All Digital Multimeters
Sanwa
Digital Multimeter with PC Link
Mfr # PC20
Zoro # G609983916
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # PC20
- Zoro # G609983916
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa PC20 is a 4000-count digital multimeter with PC data logging capabilities.This multimeter is designed for the measurement of low voltage circuits and home electric appliances. The PC20 uses the method for measuring and can measure voltages, resistances and capacitances along with continuity test with buzzer alarm. Users can use the Auto-range function to automatically set the range of the parameter that they want to measure.This device offers many different functionalities and they include Range Hold, which allows the users to manually change the range of the device, and the Data Hold feature that pauses a measurement on the screen to prevent it from changing. The PC20 has a protective holster that can safeguard the multimeter in the harshest of environments. The holster holds the multimeter leads on the side and features a tilt stand to keep the meter at the right viewing angle.The PC20 also features a datalogging capability using the optional USB / RS232 optical communication link KB-USB20 and PC link software PC Link 7. Includes meter, rubber holster, instruction manual and one set of test leads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 30 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-30-psi)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- OTC Battery Load Tester, Analog, 100A (3180)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- SANWA Digital Multimeter Dual Display with PC Link - 0.06% Accuracy (PC700)
- SANWA Pocket Size Hybrid Digital Multimeter + Clamp Meter (PM33a)
- SANWA Digital Multimeter with Backlight & Continuity Buzzer with LED (CD771)
- SANWA Digital Multimeter with True RMS and PC Link (PC773)
- URREA Automotive digital multimeter 1 mV to 600 AC (UD226)
- Sanwa Digital Multimeters