Shop All Digital Multimeters
Sanwa
Digital Multimeter High Input Impedance
Mfr # RD700
Zoro # G509983795
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # RD700
- Zoro # G509983795
- Country of Origin Japan
- Category Digital Multimeters
Description
The Sanwa RD700 is a 4000 count digital multimeter with 0.3% accuracy.The RD700 is designed for low voltage circuits, home appliance measurements, and small communications equipment. This device comes in two variants, the RD701, and the RD700. The only difference between the two is that the RD700 does not include the AC True RMS feature for measuring AC sine waves.The RD700 comes with a 4000-count large format display and has an accuracy of 0.3%. It can be used to measure basic electrical parameters such as voltage, current, resistance, frequency, capacitance as well as temperature 300 max using an optional K-type thermocouple sensor K-250PC. The device features an ADP function for the current sensor, so that users can use the compatible current clamp sensor CL-22AD & CL-22DC to measure current in a conductor.This device has an auto-power off mode that turns the device off after 30 minutes cancellable. It also features an alarm for wrong probe insertion in the current terminal. The meter has a fuse of 20 kA and has a protective holster with a wall hanger/lead holder and a tilting stand.Includes meter, rubber holster, instruction manual and one set of test leads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TUBE THERM BLK/WHT 4"" (4763)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- POMONA ELECTRONICS Test Clip, Blue, 300 Vrms (5250)
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- SANWA Digital Multimeter Dual Display with PC Link - 0.06% Accuracy (PC700)
- SANWA Pocket Digital Multimeter with Folding Case (PM3)
- SANWA Digital Multimeter with Tough Body Cover (CD800a)
- SANWA Digital Multimeter with True RMS + Datalogging and PC Link (PC720M)
- SANWA Digital Multimeter with Backlight & Temperature Measurement (CD772)
- TESTO Magnetic suspension system for digital multimeters (0590 0001)
- Sanwa Digital Multimeters