Shop All Clamp On Power Meters
Sanwa
Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality
Mfr # DCM600DR
Zoro # G809983945
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # DCM600DR
- Zoro # G809983945
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The Sanwa DCM600DR is a True RMS Digital Clamp Meter / Multimeter designed for use in CAT III environments.This DCM600DR can measure a maximum of 600 Amperes of AC/DC current. It can measure AC/DC current up to 600 Volts, the resistance of 999.9, and perform continuity tests with a buzzer alarm. This device is suitable for current and voltage measurements of low-voltage circuitry, electric equipment, and power supply facilities.The device offers various functions such as data hold, peak hold, zero, etc. It features a 6000-count display with a back-light feature. The device also has an auto-power save feature that turns the screen off after 30 minutes of no use.Meter includes one set of test leads, carrying case and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/4In (SFI-300-3/4)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- SENSIT Combustible Gas Detector (906-00000-08)
- SANWA Mini AC/DC Clamp Meter with True RMS and Peak Hold (DCL31DR)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- SANWA Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V (DCM2000DR)
- SANWA True RMS Mini Clamp Meter with Backlight (DCL11R)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- FLUKE Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating (5065521)
- Sanwa Clamp On Power Meters