Shop All Clamp On Power Meters
Sanwa
Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V
Mfr # DCM2000DR
Zoro # G909983876
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # DCM2000DR
- Zoro # G909983876
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The Sanwa DCM2000DR is a digital clamp meter with digital multimeter capabilities.The DCM2000DR is an AC/DC clamp meter/digital multimeter of the RMS value response type, designed for measurements in the range specified by IEC61010-1 CAT.IV 1000V. It is suitable for current and voltage measurements of low-voltage circuitry, electric equipment, and power supply facilities. This instrument is capable of measuring both AC and DC currents and voltages. As the device also functions as a multimeter, it can perform a variety of functions such as measuring resistances, frequency, capacitances, performing diode tests as well as continuity tests with buzzer alarms.The device can also measure electric field strength and features a low pass filter for VFD Variable Frequency Drive AC voltage measurement. The DCM2000DR has data hold, range hold and peak hold functions as well. The device is power efficient and features an auto power save feature that turns off the display after 34 minutes of inactivity cancellable.Includes meter, one set of test leads, carrying case and instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- MILWAUKEE TOOL Electrical Test Leads (49-77-1003)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- SANWA Mini AC/DC Clamp Meter with True RMS and Peak Hold (DCL31DR)
- SANWA True RMS Mini Clamp Meter with Backlight (DCL11R)
- SANWA Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality (DCM600DR)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- FLUKE AC/DC Current Module, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity (FLK-A3002FC)
- Sanwa Clamp On Power Meters