Shop All Analog Multimeters
Sanwa
Analog Multimeter with Capacitance Measurement and Built-in Transistor Oscillator
Mfr # CX506a
Zoro # G009983776
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanwa
- MFR # CX506a
- Zoro # G009983776
- Country of Origin Japan
- Category Analog Multimeters
Description
The Sanwa CX506a is a portable analog multi-tester that features a transistor-oscillator for capacitance measurement.The CX506a is a multimeter designed for low-voltage circuit measurements and home electric appliances. This is a taut-band type meter 15A with internal magnet that features an all-plastic rigid body and wide range of measurement functions - 26 to be exact. It can measure DC voltages up to 1000 volts with an accuracy of ±2.5% of full scale, and AC voltages of up to 750 volts with an accuracy of ±3.0% of full scale.Users can also use this multi-tester to measure DC current, resistances, and capacitances. The device also has a polarity reversal switch for DCV and DCA. The CX506a also features a transistor check function that allows the users to test their BJTs Bi-junctional transistors.The meter comes with two test leads TL-21a, a clip lead CL-506a, instruction manual, and a spare fuse with a rating of 250V/0.5A.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Black, PK10 (1325-0)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- SANWA Analog Multimeter with Built-In Case (YX360TRF)
- SANWA Analog Pocket Multimeter (AP33)
- SANWA Analog Multimeter - High Sensitivity FET for Measurement of Lower Capacitance (EM7000)
- SANWA Analog Multimeter - Current-Limiting Fuse with 100kA of Breaking Current (VS-100)
- SANWA Analog Multimeter with Built-In Case (SP-18D)
- SANWA Analog Multimeter with Continuity Check Beeper (SP21)
- UNITED SCIENTIFIC Multimeter (YX360TRF)
- Sanwa Analog Multimeters