Shop All Voltage Detectors
Sanwa
Analog Insulation Tester 500V / 100M Single Range
Mfr # PDM509S
Zoro # G609983817
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # PDM509S
- Zoro # G609983817
- Country of Origin Japan
- Category Voltage Detectors
Description
The Sanwa PDM509S is a single-range, lightweight, analog DC Insulation tester with an Auto discharge function.The Sanwa PDM509S has an insulation resistance measuring range of 100M/500 volts with an accuracy of ±5% of full scale. The instrument can also be used to measure AC 600V max and DC 60V max voltages as well.The PDM509S comes with an Auto discharge function that discharges a test circuit once the user is done measuring the insulation resistance of the test circuit. This device lies in the EN61010-1 CAT.II 1000V and EN61010-1 CAT.III 600V measurement category.Test voltage DC500VOne-shot or continuous measurement push switchDCV measurement range DC60VAuto discharge functionInner battery check rangeACV measurement rangeIncludes meter, test leads, carrying case, strap and instruction manual.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft (58-120-1M)
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- SANWA 3 Phase Detector - Contact Type (KS1)
- SANWA Digital Insulation Tester Dustproof + Splashproof IP54 Design (MG1000)
- SANWA 3 Phase / Rotation Motor Detector (KS3)
- SANWA Digital Insulation Tester Dustproof + Splashproof IP54 Design (MG500)
- FLUKE Fluke Voltage, Continuity And Current Tester With Openjaw (T5-600)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- Sanwa Voltage Detectors