Shop All Clamp On Power Meters
Sanwa
AC Clamp Meter Large Diameter CT 1000A
Mfr # DCL1000
Zoro # G409983963
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # DCL1000
- Zoro # G409983963
- Country of Origin Japan
- Category Clamp On Power Meters
Description
The Sanwa DCL 1000 is a digital clamp-meter that can measure a current of up to 1000A and digital multimeter capabilities.The DCL1000 is suitable for current and voltage measurements of low-voltage circuitry, electric equipment, and power supply facilities. This instrument is an AC clamp meter/digital multimeter, designed for measurements in the range specified by IEC61010-2-032 CAT.III 600V. The clamp current sensor in the DCL 1000 can measure a max current of 1000A. It features a large 4000-count display, a Data Hold function for pausing a reading on the screen, and Range Hold for manually changing the device's range.This device also functions as a Digital Multimeter with essential features such as measuring AC and DC voltages with 3% accuracy, Resistance of up to 40M, and a continuity test with a buzzer alarm.The device is very portable, it has dimensions of H238 x W95 x D45mm and weighs approximately 290 grams which is lighter than a conventional clamp meter.Meter includes TL-23a test leads, a carrying case C-DCL1000, and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/bar, 1/8 NPT Back Conn (15-110-100-psi/bar)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/8" CBM U-Clamp (103D-208H)
- SANWA True RMS Mini Clamp Meter with Backlight (DCL11R)
- SANWA Multifunctional Leakage Clamp Meter (DLC460F)
- SANWA Clamp Meter for Automotive Hybrid / Electric Vehicle + DMM Functionality (DCM600DR)
- SANWA Large Diameter AC Clamp Meter with Digital Multimeter Functions (DCL1200R)
- SANWA Clamp Meter AC/DC Max Current 2000A - CAT IV 1000V (DCM2000DR)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600V (PCE-HVAC 6)
- Sanwa Clamp On Power Meters