Shop All Resistance Testers
Sanwa
1000V / 500V / 250V Analog Insulation Tester / Portable Insulation Resistance Meter
Mfr # PDM1529S
Zoro # G609983923
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanwa
- MFR # PDM1529S
- Zoro # G609983923
- Country of Origin Japan
- Category Resistance Testers
Description
The Sanwa PDM1529S is an Analog Insulation Tester with 3 voltage ratings.The Sanwa PDM1529S is a DC insulation resistance tester to measure the insulation resistance of electric lines and electric equipment. This instrument has a minimum number of scale graduations and employs a three-range system for easy viewing and readability.This device has a maximum insulation resistance rating of 2000M at 1000 Volts and has 1st effective measurement range of ±5% of full scale. The PDM1529S can measure both AC & DC voltages with 60 Volts maximum for DC and 600 Volts maximum for AC voltage.This instrument also features an Auto discharge function which is used immediately after an insulation test to automatically release charges stored within the circuit under test during measurement. The PDM1529S is IEC61010-1 CAT.III 600V certified and is also IP20 rated making it resistant to dust or particles that are over 12mm in size.Meter includes test leads, carrying case with strap and instruction manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-11-0)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- SANWA Portable Earth Tester with Phase Detection (PDR302)
- SANWA Portable Digital Earth Tester (PDR4000)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- Sanwa Resistance Testers