Shop All Santoprene Tubing
Santopseal Rubber
SANTOPRENE FDA RUBBER TUBING, 1/4in ID X 7/16in OD, 50 ft
Mfr # SF14716332
Zoro # G411384420
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Santoprene TPV
- Tube Hardness Shore A: 73
- Inside Dia. 1/4"
- Outside Dia. 7/16"
- Wall Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Santopseal Rubber
- MFR # SF14716332
- Zoro # G411384420
- Country of Origin United States
- Category Santoprene Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 7/16" |
Tube Length | 50 ft |
Details
Tube Material | Santoprene TPV |
Tube Hardness | Shore A: 73 |
Wall Thickness | 3/32" |
Tube Color | Beige |
Standards | NSF 51 & 61 Compliant |
Temp. Range | 275°F |
Description
This tubing is made from a versatile thermoplastic rubber, renowned for its exceptional properties, making it the top choice as an alternative to Silicone, Tygon, and Neoprene tubing. With outstanding chemical resistance to a wide array of fluids including alcohols, acids, alkalis, oils, and lubricants, it ensures reliable performance across various industries. Its resilience under extreme temperatures ranging from -60 degrees Celsius to +135 degrees Celsius -81 degrees Farenheit to +275 degrees Farenheit makes it suitable for diverse applications. Our Santoprene Rubber tubing is made from FDA-compliant material with RoHS and REACH compliance, meaning it contains no substances of concern as classified by regulatory authorities. The materials is also UL listed and NSF STD 51 & 61 certified, assuring their quality and suitability for use in critical applications. Its remarkable durability and resistance to fatigue, aging, and abrasion ensure a prolonged lifespan even under harsh conditions. Featuring a durometer hardness of 73 Shore A and tensile strength at a break of 1280psi, our Santoprene tubing provides the perfect balance of flexibility and strength. Its natural color and latex-free material make it ideal for various food contact applications, meeting the stringent requirements of the FDA. Sold in convenient 50-foot coils, our Santoprene tubing finds extensive use in hot and cold food processing, dairy processing, chemical transfer, cosmetic production, hot beverage dispensing, mineral oils, and peristaltic pumps. With significant cost savings and superior performance, our TPV tubing is optimal for your tubing needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.