Shop All Rubber Sheets & Strips
Santopseal Rubber
1/8in 3.1 mm Thick - Santoprene Rubber Sheets and Rolls, 36in Wide x 5FT Long
Mfr # SBS18
Zoro # G411384369
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Width 36"
- Rubber Length 5 lft
- Rubber Material Santoprene TPV
- Rubber Color Black
- Max Temp (F) 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Santopseal Rubber
- MFR # SBS18
- Zoro # G411384369
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 5 lft |
Details
Rubber Material | Santoprene TPV |
Rubber Color | Black |
Max Temp (F) | 275°F |
Durometer | 64 Shore A |
Backing Type | Plain |
Standards | REACH & ROSH Compliant |
Texture | Smooth |
Description
Solid Rubber Sheets, Rolls & Strips for Gaskets Material. This sheet is made from a versatile thermoplastic rubber, renowned for its exceptional properties, making it the top choice as an alternative to Silicone, Tygon, and Neoprene tubing. With outstanding chemical resistance to a wide array of fluids including alcohols, acids, alkalis, oils, and lubricants, it ensures reliable performance across various industries. Its resilience under extreme temperatures ranging from -60 degrees Celsius to +135 degrees Celsius -81 degrees Farenheit to +275 degrees Farenheit makes it suitable for diverse applications. Our Santoprene sheet is made from RoHS and REACH-compliant material, meaning it contains no substances of concern as classified by regulatory authorities. The materials are also UL-listed, assuring their quality and suitability for use in critical applications. Its remarkable durability and resistance to fatigue, aging, and abrasion ensure a prolonged lifespan even under harsh conditions. Featuring a durometer hardness of 64 Shore A and tensile strength at a break of 938 psi, our Santoprene sheet provides the perfect balance of flexibility and strength. Its black color and latex-free material make it ideal for chemical transfer-related applications. It is a flexible, durable, and slip-resistant material that is highly suitable to be used as a shock absorber in automobiles and heavy machinery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In (4P.188X6-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (387-1/8C)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-N60-877)
- RUBBER-CAL Red Rubber Sheet - 3/16" Thick x 3ft Width x 6ft Length (20-114)
- RUBBER-CAL Styrene-Butadiene Rubber Sheet - 0.25" Thick x 2" Width x 36" Length - Gray (35-016-250)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-923)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc (5 Pack) (22-01-250)
- Santopseal Rubber Rubber Sheets & Strips