Shop All Rubber Sheets & Strips
Santopseal Rubber
1/32in 0.7 mm Thick - Santoprene Rubber Sheets and Rolls, 36in Wide x 5FT Long
Mfr # SBS132
Zoro # G411384413
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Width 36"
- Rubber Length 5 lft
- Rubber Material Santoprene TPV
- Rubber Color Black
- Max Temp (F) 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Santopseal Rubber
- MFR # SBS132
- Zoro # G411384413
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 5 lft |
Details
Rubber Material | Santoprene TPV |
Rubber Color | Black |
Max Temp (F) | 275°F |
Durometer | 70 Shore A |
Backing Type | Plain |
Standards | REACH & ROSH Compliant |
Texture | Smooth |
Description
Solid Rubber Sheets, Rolls & Strips for Gaskets Material. This sheet is made from a versatile thermoplastic rubber, renowned for its exceptional properties, making it the top choice as an alternative to Silicone, Tygon, and Neoprene tubing. With outstanding chemical resistance to a wide array of fluids including alcohols, acids, alkalis, oils, and lubricants, it ensures reliable performance across various industries. Its resilience under extreme temperatures ranging from -60 degrees Celsius to +135 degrees Celsius -81 degrees Farenheit to +275 degrees Farenheit makes it suitable for diverse applications. Our Santoprene sheet is made from RoHS and REACH-compliant material, meaning it contains no substances of concern as classified by regulatory authorities. The materials are also UL-listed, assuring their quality and suitability for use in critical applications. Its remarkable durability and resistance to fatigue, aging, and abrasion ensure a prolonged lifespan even under harsh conditions. Featuring a durometer hardness of 70 Shore A and tensile strength at a break of 938 psi, our Santoprene sheet provides the perfect balance of flexibility and strength. Its black color and latex-free material make it ideal for chemical transfer-related applications. It is a flexible, durable, and slip-resistant material that is highly suitable to be used as a shock absorber in automobiles and heavy machinery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red (ZUSASSR-28)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.25x2-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113BT-500)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-88)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (BULK-RS-RSBR60-95)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-14)
- Santopseal Rubber Rubber Sheets & Strips