Shop All Rubber Sheets & Strips
Santopseal Rubber
1/16in 1.6 mm Thick - Santoprene Rubber Sheets and Rolls, 36in Wide x 5FT Long
Mfr # SBS116
Zoro # G511384405
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Width 36"
- Rubber Length 5 lft
- Rubber Material Santoprene TPV
- Rubber Color Black
- Max Temp (F) 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Santopseal Rubber
- MFR # SBS116
- Zoro # G511384405
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 5 lft |
Details
Rubber Material | Santoprene TPV |
Rubber Color | Black |
Max Temp (F) | 275°F |
Durometer | 64 Shore A |
Backing Type | Plain |
Standards | REACH & ROSH Compliant |
Texture | Smooth |
Description
Solid Rubber Sheets, Rolls & Strips for Gaskets Material. This sheet is made from a versatile thermoplastic rubber, renowned for its exceptional properties, making it the top choice as an alternative to Silicone, Tygon, and Neoprene tubing. With outstanding chemical resistance to a wide array of fluids including alcohols, acids, alkalis, oils, and lubricants, it ensures reliable performance across various industries. Its resilience under extreme temperatures ranging from -60 degrees Celsius to +135 degrees Celsius -81 degrees Farenheit to +275 degrees Farenheit makes it suitable for diverse applications. Our Santoprene sheet is made from RoHS and REACH-compliant material, meaning it contains no substances of concern as classified by regulatory authorities. The materials are also UL-listed, assuring their quality and suitability for use in critical applications. Its remarkable durability and resistance to fatigue, aging, and abrasion ensure a prolonged lifespan even under harsh conditions. Featuring a durometer hardness of 64 Shore A and tensile strength at a break of 938 psi, our Santoprene sheet provides the perfect balance of flexibility and strength. Its black color and latex-free material make it ideal for chemical transfer-related applications. It is a flexible, durable, and slip-resistant material that is highly suitable to be used as a shock absorber in automobiles and heavy machinery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188S150-C4)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PC-6)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- ZORO SELECT Silicone Strip, 40A, 10'x1"x1/32", Red (BULK-RS-S40-149)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 12" Width x 12" Length - Black (36-005B-250)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-9)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- Santopseal Rubber Rubber Sheets & Strips