Shop All Rubber Sheets & Strips
Santopseal Rubber
0.16in 4.0 mm Thick - Santoprene Rubber Sheets and Rolls, 24in Wide x 5FT Long
Mfr # SBS016
Zoro # G811384396
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Width 24"
- Rubber Length 5 lft
- Rubber Material Santoprene TPV
- Rubber Color Black
- Max Temp (F) 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Santopseal Rubber
- MFR # SBS016
- Zoro # G811384396
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 5 lft |
Details
Rubber Material | Santoprene TPV |
Rubber Color | Black |
Max Temp (F) | 275°F |
Durometer | 64 Shore A |
Backing Type | Plain |
Standards | REACH & ROSH Compliant |
Texture | Smooth |
Description
Solid Rubber Sheets, Rolls & Strips for Gaskets Material. This sheet is made from a versatile thermoplastic rubber, renowned for its exceptional properties, making it the top choice as an alternative to Silicone, Tygon, and Neoprene tubing. With outstanding chemical resistance to a wide array of fluids including alcohols, acids, alkalis, oils, and lubricants, it ensures reliable performance across various industries. Its resilience under extreme temperatures ranging from -60 degrees Celsius to +135 degrees Celsius -81 degrees Farenheit to +275 degrees Farenheit makes it suitable for diverse applications. Our Santoprene sheet is made from RoHS and REACH-compliant material, meaning it contains no substances of concern as classified by regulatory authorities. The materials are also UL-listed, assuring their quality and suitability for use in critical applications. Its remarkable durability and resistance to fatigue, aging, and abrasion ensure a prolonged lifespan even under harsh conditions. Featuring a durometer hardness of 64 Shore A and tensile strength at a break of 938 psi, our Santoprene sheet provides the perfect balance of flexibility and strength. Its black color and latex-free material make it ideal for chemical transfer-related applications. It is a flexible, durable, and slip-resistant material that is highly suitable to be used as a shock absorber in automobiles and heavy machinery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (9569_6_0)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-23)
- ALOMA SS Shim, Type C, 0.004In, 300 Series, PK20 (C - 0.004)
- ZORO SELECT Rubber Strip, EPDM, 1/2"Thick, 36"x2", 60A (BULK-RS-E60-897)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-24)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-25)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 3/8" Thick x 8" Width x 8" Length - 3 Pack (20-103)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/8" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-106)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-77)
- Santopseal Rubber Rubber Sheets & Strips