Santeen

Acid Based Toilet Bowl Clenr, 32 oz., PK12 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bathroom Cleaners

Key Features

  • Cleaner Chemical Product Grouping Toilet Bowel Cleaner
  • Size 32 oz.
  • Container Type Bottle
  • Fragrance Original
  • Cleaner Form Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Cleaner Container Size 32 oz
Container Size 32 oz

Description

Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Original, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15, Cleaner Form Liquid, Color Clear, Product Series Santeen, VOC Content 0 Percent, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 32 oz., Package Quantity 12

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products