Shop All LED Light Bulbs
Santas Forest
String Lights, LED, C6, Warm White, 50 Ct
Mfr # 29558
Zoro # G307448502
Sold in multiples of 12 for $359.40
$359.40
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
- Brand Santas Forest
- MFR # 29558
- Zoro # G307448502
- UPC # 605393295585
- Country of Origin Cambodia
- Category LED Light Bulbs
Description
These C6 LED lights are a perfect addition inside your home on your tree, doorways and outdoor spaces Features 50 warm white color bulbs on green wire Durable nonglass replaceable bulbs Cool to the touch UL certified and approved for indoor or outdoor use If one bulb burns out, the rest will stay lit Comes with replacement bulbs and spare fuses Contains endtoend connectors which allows you to connect multiple sets together not to exceed 210 watts Connect ends up to 43 sets Wire gauge 22, 120 V, 60 Hz, 004 A, 48 W 20,000 hours of holiday lights
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- NATURE SPRING Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black) (845515EUR)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- Santas Forest LED Light Bulbs