Shop All Computer Mice
Sanoxy
Wireless Presenter Remote Mouse Pointer for presentations
Mfr # SANOXY-PPT-3
Zoro # G410077712
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-PPT-3
- Zoro # G410077712
- Country of Origin China
- Category Computer Mice
Description
SANOXY cordless presenter pointer and slide changer Size: 13 32 21mm Battery: 2pcs AAA wifi presenter pointer-RF technology pointer, page up/down functions Output power: ClassII<1mW&ClassIII<5mW> Technology:Radio Frequency RF Great for meetings and teaching. Great tool along with power point presentations, demos, pictures, web pages and e-books. Remote control range up to 20m with wifi technology. Plug and play. Plugs into USB. Requires 2 x AAA batteries. System support: WINDOWS XP / 200 / NT / ME/ 98 / VISTA / MAC OS / LINUX Safety Warning: Be warned that 2.4GHz pointers are not toys and should not to be used by children; they should never under any circumstances be directed into people's eyes or at passing aircraft. It is illegal to direct the beam at any flying objects, moving vehicles and any public or private structures A pointer should not be directed at people or animals
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania P-vip 280/0.9 E20.6 Bare Lamp Only (P-VIP 280/0.9 E20.6 BARE LAMP ONLY SYLVANIA)
- ILC Replacement for Sonnenschein Sl-761/s (SL-761/S SONNENSCHEIN)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- SANOXY 2.4GHz Wireless Car Shape Optical Mouse USB Receiver Black (SANOXY-Car-MOUSE-BLK)
- SANOXY Wireless USB Optical Mouse Rechargeable 7 Color LED Backlit Gaming Mice (WP-254950092552-MS)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop BLACK (SANOXY-USB-RCH-MS-BLK)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- SANOXY Ergonomic Wireless 2.4G Mouse Optical Vertical Mouse Rechargeable (SANOXY-ERG-MS)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Gray (PP-MS-193168148815-GRY)
- KENSINGTON Mouse, Wired, Optical, Black (KMW72339)
- Sanoxy Computer Mice