Sanoxy

Wireless Doorbell Chime Waterproof Plugin Receiver Adjustable Volume 1000FT Kit-white


product price: $39.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sanoxy
  • MFR # PPT-193787400996
  • Zoro # G510039061
  • Country of Origin China
  • Category Doorbells

Description

High Quality: Our wireless doorbell is made of ABS material, which is non-toxic, harmless and recyclable, the material can keep itself against from dust, rain and high temperature. It has no electromagnetic radiation, so it's perfectly safe for pregnant women. The levels of protection of remote transmitter button is rated IP44 waterproof, it works perfectly outdoors. Radio Operating Range: The 2 doorbell receivers are highly sensitive, 1 transmitter button triggers 1 chime units and the radio waves is covered all over the house and won't interfere each other, the range of action is up to 1000ft in the open area ensures you can hear the bell and answer the door or sign for the package in time. 38 Different Tunes & 3 Volume Levels: Our wireless doorbell is provided with 38 different ringtones with 3 levels adjustable volume from 20db- 80db. You can enjoy the tone music and set your favorite tones as you wish. Energy Saving & Long Life: Ultra-low power consumption design, Sustainable Use of Energy. The transmitter battery can be used for over 15 months. Our wireless doorbell material is very durable, it can bear over 100 thousand times click. Installation & 100% Guarantee: No batteries required for the 1 doorbell receiver, and easy to plug receivers into an electrical outlet. Remote transmitter button can be fixed at the door frame with the attached adhesive tapes or screws, and anchors which are included in the package.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.