Shop All Networking Hardware
Sanoxy
WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera
Mfr # 265370051856-LICPLT
Zoro # G010036386
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # 265370051856-LICPLT
- Zoro # G010036386
- Country of Origin China
- Category Networking Hardware
Description
Backup Reverse Camera: This camera works as a perfect solution for poor rear visibility and reversing your trailer or boat as well. The reverse cameras would be perfect for avoiding car crashes while driving in the dark.. 7 LEDs Infrared Night Vision: The rear-view camera is equipped with 7 high definition IR LEDs, which can make you see clearly at night or in a dark underground parking garage. 640x480 capture resolutions and support NTSC TV system.. Premium License Plate Frame: Stylish heavy-duty chrome plated frame, which is suitable for all vehicles that use a standard US license number plate holder.. 170 Degrees Wide Viewing Angle: 170 Degrees visible wide range designed rear view camera is perfect for checking unseen blind spots in your vehicle's mirrors when reversing your car.. Note. Don't open the cover of the camera. It will no longer be waterproof if it's opened. And don't aim the camera at bright or strong light sources, it will make the camera ineffective in capturing video. Also, the red socket is connected to DC 12V, the yellow socket is for video output.. 1. 100% Brand New, Superior Quality & FULLY TESTED. 2. Supports color CMOS image and NTSC TV Systems. 3. Waterproofin. IP67-IP68. 4. Adjustable up/down 60 degree camera bracket. 5. Easy To Install. 6. Shipping from USA. Compatible With. Universal fit for Any Vehicel / Car / SUV. Package Include. 1x Car Rear View Backup Camera. 1x User Manual. 1x 6m Video Cable. 1x Power Cable. Without Wifi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- TECHSPRAY Economy Duster (1673-10S)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG30MS)
- SANOXY 4 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-4G)
- SANOXY Wireless Lan USB PC WiFi Adapter Network 802.11AC 1200Mbps Dual Band 2.4G / 5G (SANOXY-CABLE47)
- SANOXY WiFi Range Extender Internet Booster Network Router Wireless Signal Repeater (SNX-PP-204237773507)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- SANOXY 1 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-1G)
- SANOXY PCI-E 6-pin to 2x 6+2-pin 6-pin/8-pin Power Splitter Cable PCIE PCI Express (SANOXY-CABLE36)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- Sanoxy Networking Hardware