Sanoxy

White USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer


product price: $21.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 4-port USB hub is the ideal companion for laptop or desktop computers . USB expansion for portable use on the road or at home. Perfect for connecting USB 1.1 or 2.0 peripherals such as USB mice, USB Portable Hard Drives, USB CD-R/RW or DVD-ROM drives and USB 1.1 hubs . Allows simultaneous operation of up to four separate devices all attached to a single USB port. Color: Black . Plug and Play . Cable length: 17.7in. / 450mm . Supports Windows and Mac OS 8.6 and higher . Note: This hub functions as a USB hub only, to connect USB 2.0, USB 1.1 devices to your computer. It is not meant to serve as a stand-alone charger and will not charge a tablet or any other device with non-standard charge requirements . Note: For a stable connection, devices connected to the hub must not exceed a combined current of 5 Volts 500mAh . Transfer Rate: Up to 480Mbps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.