Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad
Mfr # USB-C-HUB-304583380159
Zoro # G810036517
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # USB-C-HUB-304583380159
- Zoro # G810036517
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ports: 4 Interface Type: USB 3.1 Transmission Speed: 5Gpbs Three-Port Transmission Speed: 480Mbps. USB 3.0 transfer rates of up to 5Gbps 1-port USB 3.0, 3-ports USB 2.0 Can be used with computers to connect printers, external drives, card readers, or any other standard USB device. Multiple Inputs Connect any USB A male to your USB C device. Turn 1 USB C input into 4 USB A female ports allowing you to connect many different devices such as printers, keyboard, mouses, etc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- PYLE Megaphone, PMP51LT (PMP51LT)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- MIDLAND MFR# BA5, Holster w/SwivelBeltClip (BA5)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables