Shop All Internal Hard Drives
Sanoxy
USB 3.0 to SATA 2.5 inch USB Hard Disk Drive HDD Adapter w/SSD and HDD support
Mfr # SANOXY-VNDR-USB3-sata-cbl
Zoro # G310039025
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-USB3-sata-cbl
- Zoro # G310039025
- Country of Origin China
- Category Internal Hard Drives
Description
SANOXY USB 3.0 to External SATA Cable Adapter Connector for Hard Drive. SATA SSD OR HDD: Add drive space to your laptop by connecting to a SATA 2.5in. SATA SSD or HDD using this SATA to USB cable. You can connect to an external drive to: add storage, perform backups, create disk images, implement data recoveries, and transfer content to your laptop. Cable will work ONLY with 2.5in. SATA drives, 3.5in./5.25in. drives are NOT SUPPORTED. USB 3.0 to 2.5in. inch SATA 22 Pin HDD SSD Hard Drive Disk Power Adapter Cable. Super Speed USB 3.0 to SATA 22Pin Adapter Cable for 2.5inch HDD Hard Disk Driver. Features. USB 3.0 to SATA 15 + 7 pin connector. Supports Hot-Swapping, Plug and Play. Compliance with Serial ATA Specification Revision 2.6. Compatible with Windows XP, 7, 8,98, ME, Vista, Windows 10 and 2000 Mac OS 8.6. Black Color. Length: 50cm/1.5FT. Package Includes. 1 PC USB 3.0 To Sata Cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- APRICORN Aegis Padlock Ssd - Fips Vali (ASSD-3PL256-240F)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- Sanoxy Internal Hard Drives