Shop All Data & Ethernet Cables
Sanoxy
USB 3.0 Gigabit 1000Mbps Ethernet LAN RJ45 Network Adapter 3 Ports HUB
Mfr # SANOXY-USB3-GigEth-hub
Zoro # G710036792
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-USB3-GigEth-hub
- Zoro # G710036792
- Country of Origin China
- Category Data & Ethernet Cables
Description
Sanoxy 3 Ports USB 3.0 Hub Gigabit Ethernet Lan RJ45 Network Adapter to 1000Mbps Mac PC. TECHNICAL SPECIFICATIONS: . 1.Device Type: 3 Ports USB3.0 Hub w/Ehernet. 2.Interface Type: USB 3.0,RJ45. 3.System Support: Windows XP/Vista/7/8,MAC OS 9.x/10.x,linux. 4.Transmission speed: 10 /100 / 1000Mbps. 5.Dimensions: 85 45 17cm. 6.Cable Length: 0.6 ft 20 cm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- MG ELECTRONICS 12VDC 500 mA Plug in power supply, w/6' wire, 2.1mm barrel plug (MGT-12500SPS)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- Sanoxy Data & Ethernet Cables