Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB 2.0 TYPE A MALE TO TYPE B MALE PRINTER SCANNER CABLE 6 Feet
Mfr # SANOXY-VNDR-printer-cbl-10ft
Zoro # G310036543
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-printer-cbl-10ft
- Zoro # G310036543
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Sanoxy USB 2.0 Cable - A-Male to B-Male - 10 Feet . 10-foot-long high-speed multi-shielded USB 2.0 A-Male to B-Male cable. Connects mice, keyboards, and speed-critical devices, such as external hard drives, printers, and cameras to your computer.. Ideal for connecting your keyboard, mouse, scanner, hard drive, printer, server, camera and more, to a laptop, computer Mac/PC or other USB-enabled device.. Corrosion-resistant connectors and foil/braid shielding for long-term performance without noise or signal loss. Full USB 2.0 capability; including 480 Mbps data transfer speed and backwards compatibility with older versions.. A tough, yet flexible PVC jacket and durable connector mold ensures secure fits and easy cable handling.. Transfer files, print documents, connect a mouse/keyboard, share images, or sync device. . Compatibility Devices with USB B Male ports, like a keyboard, mouse & speed-critical devices like a scanner, hard drive, printer, server, camera & more. Installation. Plug-&-play: Plug the standard Type-A Male connector into your computer, and the Type-B connector into your other device to begin using. Note: Verify your device has a Type-B Male port & not a standard USB, Micro-USB or Mini-USB port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Astralite Ny-2a Emergency Lighting 4.5ah AGM With F1 Terminals Battery (NY-2A EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for POWER MAX AGM GTX4L (MAX3951984)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- STANLEY Universal TV Strap, Heavy Duty Cord (ASR-001)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables