Shop All USB Cables
Sanoxy
USB 2.0 to 2.5inch SATA Hard Drive Adapter Cable
Mfr # SANOXY-VNDR-SATA-USB-CBL-2inch
Zoro # G610039077
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-SATA-USB-CBL-2inch
- Zoro # G610039077
- Country of Origin China
- Category USB Cables
Description
Sanoxy USB 2.0 to SATA 7+15 Pin 22 Pin Adapter Cable for 2.5 inch SATA Hard Drives Features :Connects 2.5in. 7+15pin SATA HDD/SSD to computer via USB port for easy test and data transfer. Two USB 2.0 type-A male Y-type and one 7+15pin SATA female connectors available. USB Y cable supports up to 7200rpm SATA HDD or more, When lack of power, please plug the additional USB connector to the computer. Support USB 2.0 high-speed 480Mbps and USB 1.1 full-speed 12Mbps. Compliant with Serial ATA specification revision 2.0 & 1.0. USB bus power mode. No external power requiredSupports Plug & Play and Hot-swamping. Compliant with USB 2.0 specification. No driver required for any OS. Only for 2.5in. SATA and SSD HDD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin Fenix 5S Battery (FENIX 5S BATTERY GARMIN)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- SANOXY Micro USB Charging OTG Hub Splitter Cable For Smart Phone Android Tablet 4 In 1 (PP-194489480628)
- SANOXY Braided USB Type C to Type C Fast Charging Data Sync USB-C to USB-C Cable 6ft Black (SANOXY-CABLE9)
- SANOXY USB 2.0 to SATA/PATA/IDE Drive Adapter Converter Cable Set (SANOXY-VNDR-USB-IDE-SATA-SET-adapter)
- SANOXY USB MIDI Music Cable (SANOXY-VNDR-USB-Midi-cable1)
- SANOXY USB Cable For Nikon Coolpix L19 L20 L100 S620 UC-E6 P50 S520 S230 S220 L110 S70 (SANOXY-CABLE92)
- SANOXY USB 2.0 Female to 2 Dual USB Male Power Adapter Y Splitter Cable Cord Connector (SANOXY-KEYBOARD10)
- MANHATTAN Hi-Speed Usb Active Extension Cable 3 (151573)
- Sanoxy USB Cables