Sanoxy

Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC


product price: $57.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

USB3.0 External Slot in USB CD DVD Drive / Burner for PC, mobile PC and Laptop via USB 2.0/3.0 USB interfaceplug and play.. Compatible with Windows 98 SE, ME, 2000, XP, Vista, Win 7, Win 8, Win 10, Windows Server 2003, 2003 R2, 2008, 2008 R2, 2012, 2012 R2,. Mac OS 8.6, Mac10 OS, 2015 27in. retina iMac, Macbook Pro with OS 10.10.5, Macbook Air version 10.9.5, iMac with el capitan - os x 10.11, Surface Pro. No need to install the driver program, support plug and play.. USB3.0 transmission standard, backward compatible with USB2.0 and USB1.1 data transmission speed stability, up to a maximum of 5Gbps.. The data cable adapt the design of embedding into product, the impedance of pure copper mesh technology is low, Shield is strong, data transmission is more stable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.