Sanoxy MICRO USB Keyboard PU Leather Case Stand for 9 in. Android Tablets; Black
Mfr # SNX-USBKYBCS-9IN-BK
Zoro # G603932453
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SNX-USBKYBCS-9IN-BK
- Zoro # G603932453
- Country of Origin China
- Category Computer Cases
Description
SanoxyStylish protective folding PU Leather MICRO USB KEYBOARD Case for 7 inch display stand for easy viewing. It protects your tablet and makes it easier to carry. The keyboard case comes with a kickstand to to make it easier to angle your screen as you type notes, emails and anything else. The keyboard case comes with a kickstand to to make it easier to angle your screen as you type notes, emails and anything else. It also makes it easier for movie and video viewing. Please check: Note: This keyboard is only compatible with Windows and Android system, Before releasing your order, please check if your tablet support external keyboard. (Your tablet must have OTG support). Please note : it does NOT work for Samsung Galaxy Tab 2 7.0, Samsung Galaxy Tab 3 7.0, Samsung Galaxy Tab 4 7.0,Amazon Kindles, Nook, or Motorola Xoom,Blackberry Playbook and Archos Arnova. Micro USB Host OTG cable mainly works for connecting OTG function With this Micro USB Host OTG cable, you can connect your device to most USB Flash Drive, Mouse, Keyboard and etc. Support System_Android ,Window-XP,Window 7/8 Etc. Does Not Support to Phone and iPad
Features- SanoxyStylish protective folding Case + Stand_Micro USB Keyboard for 9 inch display stand for easy viewing.
- Built in Micro uSB keyboard to make typing easier on the tablet.
- Durable leather construction with secure magnetic closure.
- This Carry case with laptop-style keyboard is the perfect accessory for 7-Inch tablets
- Comes with an Built-In INTERGRATED KEYBOARD, a Micro USB cable,
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- SATA SPRAY EQUIPMENT GUN 4400B RP SR 1.2MM (SQ198366)
- DANTONA Charger, F037-010-W (F037-010-W)
- DANTONA International Travel Adapter Plug Set (ULTA5)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- ANTEC Value Solution Series VSK3000 Elite, Black SGCC Micro ATX Tower Computer Case (VSK3000ELITE)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- Sanoxy Computer Cases